Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male BSPT
Mfr # ZUSA-PF-10590
Zoro # G000425404
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Connection Type Threaded
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10590
- Zoro # G000425404
- UPC # 193005116361
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Overall Length | 15/16 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male BSPT |
Item | Square Head Plug |
Connection Type | Threaded |
Temp. Range | -20 Degrees to 150 Degrees F |
Pipe Fitting Connection Type | Male BSPT |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Pipe Fitting Material & Finish | Brass |
Plug Construction | Solid |
Low Lead Compliance Level | Certified |
Class/Pressure | Class 125 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Magnetic | No |
Class | Class 125 |
Fitting Shape | Plug |
Threading | BSP |
Pressure Level | Low Pressure (100-299 psi) |
Low Lead Certified Standard | NSF 61; NSF 372 |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 15/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp 180deg., Return Bend, 3" (B2WUMP-R300)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size (1WKR6)
- APACHE Polyethylene Tubing 3/16" I.D. x 5/16" O.D. - 100' Roll (15018885)
- NIBCO 5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 5/8X3/8)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- ZORO SELECT Red Brass Cross, FNPT, 1" Pipe Size (1VFC4)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (6AYR2)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- ZORO SELECT Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size (22UL47)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- Zoro Select Fittings