Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male BSPT
Mfr # ZUSA-PF-10589
Zoro # G100425311
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Pipe Size 1/2 in
- Pipe Fitting Connection Type Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10589
- Zoro # G100425311
- UPC # 193005116354
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male BSPT |
Item | Square Head Plug |
Pipe Fitting Connection Type | Male BSPT |
Connection Type | Threaded |
Temp. Range | -20 Degrees to 150 Degrees F |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Pressure Level | Low Pressure (100-299 psi) |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Threading | BSP |
Low Lead Compliance Level | Certified |
Low Lead Certified Standard | NSF 61; NSF 372 |
Class | Class 125 |
Class/Pressure | Class 125 |
Pipe Fitting Material & Finish | Brass |
Magnetic | No |
Fitting Shape | Plug |
Plug Construction | Solid |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 7/8 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Round White (S102-RW)
- LASCO FITTINGS 90D ELBW INSERTXMPT 3/4"" (1413007RMC)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR350)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10724)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size (706121-06)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- Zoro Select Fittings