Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male BSPT
Mfr # ZUSA-PF-10586
Zoro # G100425366
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Pipe Fitting Connection Type Male BSPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10586
- Zoro # G100425366
- UPC # 193005116323
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1/2 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male BSPT |
Item | Square Head Plug |
Pipe Fitting Connection Type | Male BSPT |
Connection Type | Threaded |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Low Lead Certified Standard | NSF 61; NSF 372 |
Plug Construction | Solid |
Class | Class 125 |
Class/Pressure | Class 125 |
Magnetic | No |
Threading | BSP |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Pipe Fitting Material & Finish | Brass |
Low Lead Compliance Level | Certified |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Plug |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 1/2 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- ASCO Valve Rebuild Kit, With Instructions (302306)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (32H955)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6AYX7)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/8" Pipe Size (706227-02)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- Zoro Select Fittings