Shop All Shower & Bathtub Parts
Zoro Select
Brass Shower Arm, 6" L, Chrome Finish
Mfr # 15051
Zoro # G4847722
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With Showerheads
- Finish Chrome
- Number of Holes 0
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15051
- Zoro # G4847722
- UPC # 091712150510
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Size | 6 in |
Details
Tub and Shower Category | Shower Arms |
Item | Brass Shower Arm |
For Use With | Showerheads |
Finish | Chrome |
Number of Holes | 0 |
Material of Construction | Brass |
Features | Zero No. Of Holes |
Includes Tub Spout | No |
Includes Drain Stopper | No |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes Trim Plate | No |
Connection Type | NPT |
Includes Handle | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Stem | No |
Includes Plaster Guard | No |
Description
Brass Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Showerheads, Brass, Ez-Flo, 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (447007BC)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- THRIFCO PLUMBING 1/8 X 2 1/2 Stainless Steel Nipple, Packaged (9019063)
- KISSLER Air Gap, Plastic, Sink, Chrome Plated, PK2 (59-1711/2)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT Four Blade Shower Handle, 2" L (32833)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- Zoro Select Shower & Bathtub Parts