Shop All Shower & Bathtub Parts
Zoro Select
Brass Shower Arm, 6" L
Mfr # 15050
Zoro # G4795423
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With Showerheads
- Finish Brushed Nickel
- Material of Construction Brass
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15050
- Zoro # G4795423
- UPC # 091712150503
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Size | 6 in |
Details
Tub and Shower Category | Shower Arms |
Item | Brass Shower Arm |
For Use With | Showerheads |
Finish | Brushed Nickel |
Material of Construction | Brass |
Number of Holes | 0 |
Includes Trim Plate | No |
Includes Handle | No |
Includes Check Stop | No |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Drain Stopper | No |
Includes Cartridge | No |
Connection Type | NPT |
Includes Stem | No |
Features | Zero No. Of Holes |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Description
Brass Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Showerheads, Brass, Ez-Flo, 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- LEGEND VALVE 2" X 12" 304 SS NIPPLE (304-176)
- KOHLER/STERLING KAndB ColdCera Fauc Valve (GP77006-RP)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- Zoro Select Shower & Bathtub Parts