Shop All Brass Pipe Fittings
Zoro Select
Brass Round Cap, Female NPTF
Mfr # ZUSA-PF-9061
Zoro # G600424630
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Brass
- Fitting Connection Type Female NPTF
- Standards ASME B1.20.1, ASME B31.3
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9061
- Zoro # G600424630
- UPC # 193005128807
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Outside Diameter | 1 3/16 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Round Cap, 1/2 in Nominal Pipe Size, Brass, Nickel-Plated, Class Class 1000, Female NPTF, 1 3/16 in Outside Diameter, 7/8 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.71 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL 1/2 in. Ratcheting Pipe Cutter Red 1 pc (35112)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- VIEGA Elbow (91700)
- ZURN Stop Valve, Chrome, 3/8 in. Pipe Dia. (Z8800-XL-PC)
- ZORO SELECT Brass Hex Nipple, MBSPT, 3/8" Pipe Size (8010-06-06)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- THRIFCO PLUMBING 3/4 Inch MIP Brass Plug (9316093)
- Zoro Select Fittings