Shop All Brass Pipe Fittings
Zoro Select
Brass Round Cap, Female BSPT
Mfr # ZUSA-PF-10552
Zoro # G400425073
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material Brass
- Fitting Connection Type Female BSPT
- Pipe Fitting Connection Type Female BSPT
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10552
- Zoro # G400425073
- UPC # 193005115982
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Pipe Size | 1 in |
Outside Diameter | 1 11/16 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female BSPT |
Item | Round Cap |
Pipe Fitting Connection Type | Female BSPT |
Standards | ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Connection Type | Threaded |
Low Lead Certified Standard | NSF 61; NSF 372 |
Includes Seal | No |
Fitting Shape | Cap |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Threading | BSP |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Fitting Material & Finish | Brass |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Class/Pressure | Class 125 |
Description
Round Cap, 1 in Nominal Pipe Size, Brass, Class Class 125, Female BSPT, 1 11/16 in Outside Diameter, 15/16 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- TOTO Remote Control Stand, Neorest, Chrome (YS990#CP)
- RHEEM Water Heater Element, Cooper, 5000W, 208V (SP10872NL)
- ZORO SELECT 1-1/2" NPT Brass Swing Check Valve (10F326)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/4 in, BSPT (ZUSA-PF-10279)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- JMF 1/4 in. FPT X 1/4 in. D FPT Brass 90 Degree Elbow (4506978)
- Zoro Select Brass Pipe Fittings