Shop All Brass Rods
Zoro Select
Brass Rod
Mfr # 1164
Zoro # G208413562
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards ASTM B134
- Heat Treatable No
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1164
- Zoro # G208413562
- UPC # 614121011649
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter Tolerance | Not Rated |
Outside Diameter | 3/16 in |
Overall Length | 36 in |
Details
Item | 260 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | ASTM B134 |
Heat Treatable | No |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Application | Arts and Crafts, Construction, Furniture, Hobby Model Making, Knife Making/Mosaic Pins, Machining, Musical Instruments, Nuts and Bolts, Original Equipment Manufacturing, Plumbing |
Shape | Rod |
Material Grade | 260 |
Mechanical Finish | Mill |
Description
Brass Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x3-36)
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-12)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Hard Brass Round 1/2 (60r4-12)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- Zoro Select Brass Rods