Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size
Mfr # 22UL61
Zoro # G9082001
original price:
$21.39
18% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2" x 3/4"
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Brass
- Tube Size 3/4" x 1/2"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL61
- Zoro # G9082001
- UPC # 190735936832
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" x 3/4" |
Tube Size | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" x 3/4" |
Outside Dia. | 3/4-x 1/2-x 3/4" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- DIXON Spool Adapter, 2x4In, 100 psi, Male Adapter (2040-AA-AL)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300148806)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (1VFX4)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (1VEY8)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/4 (ZUSA-PF-9075)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 3/8 in (ZUSA-PF-10386)
- THRIFCO PLUMBING 1/8 Inch MIP Brass Hex Nipple (9320120)
- Zoro Select Fittings