Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size
Mfr # 706119-0602
Zoro # G5122871
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706119-0602
- Zoro # G5122871
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Outside Dia. | 51/64" |
Fitting Length | 1 in |
Hex Size | 7/8" |
Pipe Fitting Length | 1" |
Pipe Size | 1/8 in, 3/8 in |
Thread Size | 3/8-18 x 1/8-27 |
Overall Length | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
Reducing Coupling, Brass, CA2745, 3/8 in, Female, NPT, 3/4 in, 18, 3/8 in -18, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- KOHLER Handle Assembly (1015467-BN)
- ZORO SELECT Tubing, Aluminum, 1/8 in, PK3 (8102)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/2" Pipe Size (706216-08)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 (ZUSA-PF-10619)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (1VEZ5)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Flush Elbow 135 Degree (00-730-112)
- Zoro Select Fittings