Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size
Mfr # 706119-1208
Zoro # G5134595
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706119-1208
- Zoro # G5134595
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Fitting Length | 1-13/64" |
Hex Size | 1-1/4" |
Outside Dia. | 1-19/64" |
Fitting Length | 1 13/64 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Thread Size | 3/4-14 x 1/2-14 |
Overall Length | 1 3/16 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Description
Reducing Coupling, Brass, CA2745, 3/4 in, Female, NPT, 1 3/8 in, 14, 3/4 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25111)
- LIPPERT 24IN X 36IN BATHTUB; RIGHT DRAIN - WHITE (209658)
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL08)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT (ZUSA-PF-10265)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (6RCW4)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706120-0604)
- Zoro Select Brass Pipe Fittings