Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size
Mfr # 22UL56
Zoro # G5518037
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Tube Size 2" x 1-1/4"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL56
- Zoro # G5518037
- UPC # 190735935750
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Tube Size | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Outside Dia. | 2" x 1-1/4" |
Pipe Size | 1 1/4 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Brass, Class Class 125, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- SMITH-COOPER Hex Bushing, 1-1/4"x3/4", 125, Brz Nl (4385003110)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 3/8" Pipe Size (706125-06)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- ZORO SELECT Tee, Brass, 1/2 in Pipe Size, Female BSPT (ZUSA-PF-10452)
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size (4CCF9)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (1VFG2)
- PARKER Brass Reducing Bushing, NPT Male x NPT Female, 3/4" x 1/4" Pipe Size (VS209P-12-4)
- Zoro Select Brass Pipe Fittings