Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size
Mfr # 6AYX7
Zoro # G3688282
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AYX7
- Zoro # G3688282
- UPC # 190735934920
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Thread Size | 3/8-18 x 1/8-27 |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
Reducing Adapter, Brass, Class Class 150, 3/8 in, Female, NPTF, 18, 1/8 in, Male, NPTF, 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- KOHLER Toilet Tank Cover, 18 x 8 1/2 x 2 1/8 in (K-1138565-0)
- CHICAGO FAUCET Inside Sill Fitting (387-E27CP)
- RIDGID MegaPress Jaw(R), 1-3/32" L x 5-13/64" H (48433)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size (2CFG3)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (706108-12)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (6RCZ8)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- Zoro Select Brass Pipe Fittings