Shop All Brass Pipe Fittings
Zoro Select
Brass Reducer, MNPT x FNPT, 1/8" Pipe Size
Mfr # 706120-0202
Zoro # G5122853
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706120-0202
- Zoro # G5122853
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 29/32" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 29/32" |
Outside Dia. | 1/2" |
Hex Size | 1/2" |
Pipe Size | 1/8 in |
Overall Length | 7/8 in |
Thread Size | 1/8-27 |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Thread Size A | 1/8 in -27 |
Description
Adapter, Brass, CA2745, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-210)
- CARGILL Cargill Diamond Crystal Solar Naturals 100012411 Salt Pellets, 40 lb Bag (100012411)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (1VFV7)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10735)
- ZORO SELECT 90 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10676)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- PARKER Square Head Plug, Brass, 3/4 in, MNPT (211P-12)
- Zoro Select Brass Pipe Fittings