Shop All Brass Pipe Fittings
Zoro Select
Brass Reducer, FNPT x MNPT, 3/8" x 1/4" Pipe Size
Mfr # 706120-0604
Zoro # G5123185
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706120-0604
- Zoro # G5123185
- UPC # 00194484268572
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 3/4" |
Pipe Fitting Length | 1-7/64" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Length | 1-7/64" |
Outside Dia. | 51/64" |
Thread Size | 3/8-18 x 1/4-18 |
Overall Length | 1 1/4 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Outside Diameter | 1/2 in |
Description
Reducing Adapter, Brass, CA2745, 3/8 in, Female, NPT, 11/16 in, 18, 3/8 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- SLOAN Cover Ebv145A Inner Cover Solenoid Sub-Assembly (3325456)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- NIBCO 1/2" NOM C Copper 90 Degree Elbow (607LT 1/2)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/8" Pipe Size (706227-02)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- ZORO SELECT Red Brass Union, FNPT, 1/2" Pipe Size (6RDA5)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in (ZUSA-PF-10252)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202PA-6-6)
- Zoro Select Brass Pipe Fittings