Shop All Brass Pipe Fittings
Zoro Select
Brass Reducer, FNPT x MNPT, 1/4" x 1/8" Pipe Size
Mfr # 706120-0402
Zoro # G5138481
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706120-0402
- Zoro # G5138481
- UPC # 00194484268589
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 5/8" |
Outside Dia. | 45/64" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Length | 1 in |
Pipe Fitting Length | 1" |
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 1 1/16 in |
Thread Size | 1/4-18 x 1/8-27 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Description
Reducing Adapter, Brass, CA2745, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- ACORN CONTROLS Water Chamber Assembly (2560-015-001)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220402)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYR3)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, NPT (ZUSA-PF-10615)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (1VEU4)
- ZORO SELECT Low Lead Brass Reducing Elbow, 3/8" x 1/4" Pipe Size (706205-0604)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- Zoro Select Brass Pipe Fittings