Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar C360-H02
Mfr # 23924_24_0
Zoro # G108386201
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Mechanical Finish Mill
- Fabrication Extruded
- Tensile Strength 55,000 psi
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23924_24_0
- Zoro # G108386201
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Tensile Strength | 55,000 psi |
Material Grade | 360 |
Thickness | 0.875 in |
Material | Brass |
Heat Treatment | No Heat Treatment |
Temper | H02 |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
System of Measurement | Inch |
Heat Treatable | No |
Thickness Tolerance | +/-0.005 in |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 0.875 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7763)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872460)
- M-D Sheet Alum Clover Albras 36X36 (57240)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- Zoro Select Brass Bar Stock