Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 23664_72_0
Zoro # G908386296
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 5/8 in
- Thickness Tolerance +/-0.004 in
- System of Measurement Inch
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23664_72_0
- Zoro # G908386296
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 6 ft |
Width Tolerance | +/-0.005 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | +/-0.004 in |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Material Grade | 360 |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Temper | H02 |
Yield Strength | 44,000 psi |
Thickness | 0.3125 in |
Material | Brass |
Brinell Hardness | 141 |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5/8 in, Yield Strength 44,000 psi, Thickness 0.3125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.5 in Overall Width, Style: Edge Trim (0343-10)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (12982_72_0)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock