Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 23583_36_0
Zoro # G008386189
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Mechanical Finish Mill
- Fabrication Extruded
- Includes Material Certificate Yes
- Yield Strength 44,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23583_36_0
- Zoro # G008386189
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 2 1/2 in |
Width Tolerance | +/-0.012 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Thickness Tolerance | +/-0.006 in |
Material Grade | 360 |
System of Measurement | Inch |
Material | Brass |
Tensile Strength | 55,000 psi |
Temper | H02 |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Thickness | 2 in |
Brinell Hardness | 141 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 2 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/8" Dia. (15342_12_0)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- PROFESSIONAL PLASTICS Natural PET 12 L, 1 W (RPETNA1.000)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock