Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 23583_24_0
Zoro # G108386188
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatable No
- Yield Strength 44,000 psi
- Overall Width 2 1/2 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23583_24_0
- Zoro # G108386188
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 24 in |
Width Tolerance | +/-0.012 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.006 in |
Material Grade | 360 |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Thickness | 2 in |
System of Measurement | Inch |
Tensile Strength | 55,000 psi |
Material | Brass |
Fabrication | Extruded |
Mechanical Finish | Mill |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 2 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- Zoro Select Brass Bar Stock