Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 23040_72_0
Zoro # G008386271
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Material Brass
- Tensile Strength 55,000 psi
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23040_72_0
- Zoro # G008386271
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 5 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Material | Brass |
Tensile Strength | 55,000 psi |
System of Measurement | Inch |
Yield Strength | 44,000 psi |
Thickness | 0.25 in |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Brinell Hardness | 141 |
Material Grade | 360 |
Rockwell Hardness | B78 |
Temper | H02 |
Heat Treatable | No |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock