Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 23040_36_0
Zoro # G108386256
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 5 in
- System of Measurement Inch
- Rockwell Hardness B78
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23040_36_0
- Zoro # G108386256
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 5 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Thickness Tolerance | Not Rated |
Temper | H02 |
Material | Brass |
Heat Treatable | No |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Thickness | 0.25 in |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 3 Ft (61F.5X6-36)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock