Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 22910_72_0
Zoro # G108386058
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Thickness 0.1875 in
- Heat Treatable No
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22910_72_0
- Zoro # G108386058
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0188 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Thickness | 0.1875 in |
Heat Treatable | No |
Mechanical Finish | Mill |
Temper | H02 |
Material Grade | 360 |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.0047 in |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Material | Brass |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0047 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0188 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- FILM-GARD Plastic Sheeting 4 mil X 10 ft. W X 50 ft. L Polyethylene Black (625914)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock