Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 22910_36_0
Zoro # G508386047
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness 0.1875 in
- Brinell Hardness 141
- Overall Width 4 in
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22910_36_0
- Zoro # G508386047
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 4 in |
Overall Length | 36 in |
Width Tolerance | +/-0.0188 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Thickness | 0.1875 in |
Brinell Hardness | 141 |
Temper | H02 |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.0047 in |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 4 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0047 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0188 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-1004)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- Zoro Select Brass Bar Stock