Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 22528_48_0
Zoro # G108385969
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Temper H02
- Material Grade 360
- Brinell Hardness 141
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22528_48_0
- Zoro # G108385969
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Width Tolerance | +/-0.008 in |
Overall Width | 2 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Temper | H02 |
Material Grade | 360 |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Material | Brass |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Thickness | 0.3125 in |
Rockwell Hardness | B78 |
Thickness Tolerance | +/-0.0045 in |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Mechanical Finish | Mill |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.3125 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 2 in W (40S2-24)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock