Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 22528_24_0
Zoro # G608386046
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Temper H02
- Thickness 0.3125 in
- Overall Width 2 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22528_24_0
- Zoro # G608386046
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Width Tolerance | +/-0.008 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Thickness | 0.3125 in |
Material | Brass |
Heat Treatable | No |
Thickness Tolerance | +/-0.0045 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 141 |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Fabrication | Extruded |
Tensile Strength | 55,000 psi |
Rockwell Hardness | B78 |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.3125 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (1ZAW6)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock