Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 22117_12_0
Zoro # G308386001
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Rockwell Hardness B78
- Overall Length 12 in
- Includes Material Certificate Yes
- Thickness Tolerance +/-0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22117_12_0
- Zoro # G308386001
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 3 1/2 in |
Width Tolerance | +/-0.020 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Rockwell Hardness | B78 |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.014 in |
Thickness | 2.5 in |
Mechanical Finish | Mill |
Brinell Hardness | 141 |
Heat Treatable | No |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Temper | H02 |
Shape | Rectangular Bar |
Fabrication | Extruded |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 1/2 in, Yield Strength 44,000 psi, Thickness 2.5 in, Thickness Tolerance +/-0.014 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.020 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (CCN593/8X1X25)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 ft (4YTN2)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock