Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 21471_24_0
Zoro # G008385748
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Includes Material Certificate Yes
- Thickness Tolerance +/-0.006 in
- Yield Strength 44,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21471_24_0
- Zoro # G008385748
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 4 in |
Width Tolerance | +/-0.012 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.006 in |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Thickness | 1.25 in |
Brinell Hardness | 141 |
Heat Treatable | No |
Shape | Rectangular Bar |
Tensile Strength | 55,000 psi |
Temper | H02 |
Material | Brass |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 4 in, Yield Strength 44,000 psi, Thickness 1.25 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Red (1001330R)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCT-28)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock