Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 21319_48_0
Zoro # G008385731
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness Tolerance +/-0.006 in
- Thickness 1.25 in
- Mechanical Finish Mill
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21319_48_0
- Zoro # G008385731
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Width Tolerance | +/-0.012 in |
Overall Width | 2 1/2 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | +/-0.006 in |
Thickness | 1.25 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Brinell Hardness | 141 |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
Tensile Strength | 55,000 psi |
Material | Brass |
Temper | H02 |
Rockwell Hardness | B78 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 1.25 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC Red Sheet (156245)
- ONLINEMETALS 0.625" Acetal Round Rod Delrin Homopolymer Black (6566)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 2 1/2 in Outside Dia (1UWK4)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock