Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 21223_48_0
Zoro # G108385761
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Brinell Hardness 141
- Thickness Tolerance +/-0.007 in
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21223_48_0
- Zoro # G108385761
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.018 in |
Overall Length | 4 ft |
Overall Width | 6 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.007 in |
Tensile Strength | 55,000 psi |
Material | Brass |
Temper | H02 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Thickness | 1 in |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Material Grade | 360 |
Heat Treatable | No |
Mechanical Finish | Mill |
Yield Strength | 44,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 6 in, Yield Strength 44,000 psi, Thickness 1 in, Thickness Tolerance +/-0.007 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.018 in, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- Zoro Select Brass Bar Stock