Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 20233_24_0
Zoro # G808385627
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 3 1/2 in
- Width Tolerance +/-0.0012 in
- Heat Treatable No
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20233_24_0
- Zoro # G808385627
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3 1/2 in |
Width Tolerance | +/-0.0012 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatable | No |
System of Measurement | Inch |
Thickness | 0.5 in |
Brinell Hardness | 141 |
Yield Strength | 44,000 psi |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Material Grade | 360 |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.0045 in |
Temper | H02 |
Material | Brass |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3 1/2 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- TRIM-LOK Trim, TPV, 100 ft L, 1/8" Inside Height (100B3TPRFRX1/8-100)
- FILM-GARD Plastic Sheeting 4 mil X 4 ft. W X 100 ft. L Polyethylene Clear (625891)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock