Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 20203_36_0
Zoro # G108385907
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatable No
- Temper H02
- Thickness 0.25 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20203_36_0
- Zoro # G108385907
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 6 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatable | No |
Temper | H02 |
Thickness | 0.25 in |
Material | Brass |
Thickness Tolerance | Not Rated |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Extruded |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
Brinell Hardness | 141 |
Material Grade | 360 |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 6 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 5" Dia. (69616104)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock