Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19987_12_0
Zoro # G108385860
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Thickness Tolerance +/-0.006 in
- Overall Width 5 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19987_12_0
- Zoro # G108385860
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 5 in |
Width Tolerance | +/-0.0015 in |
Overall Length | 12 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.006 in |
System of Measurement | Inch |
Thickness | 0.5 in |
Fabrication | Extruded |
Material Grade | 360 |
Temper | H02 |
Mechanical Finish | Mill |
Heat Treatable | No |
Brinell Hardness | 141 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Tensile Strength | 55,000 psi |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0015 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- FATH Connection Angle, 45 Series (093WD4590)
- RUBBER-CAL Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock