Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19971_24_0
Zoro # G508385842
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 5/8 in
- Heat Treatable No
- Temper H02
- Fabrication Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19971_24_0
- Zoro # G508385842
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Width Tolerance | +/-0.005 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatable | No |
Temper | H02 |
Fabrication | Extruded |
Material Grade | 360 |
Thickness | 0.5 in |
Thickness Tolerance | +/-0.004 in |
Tensile Strength | 55,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 141 |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Material | Brass |
Heat Treatment | No Heat Treatment |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5/8 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-25)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft (63A.125X1-48)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock