Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19901_24_0
Zoro # G308386469
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness Tolerance +/-0.006 in
- Tensile Strength 55,000 psi
- Heat Treatable No
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19901_24_0
- Zoro # G308386469
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 6 in |
Width Tolerance | +/-0.0018 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | +/-0.006 in |
Tensile Strength | 55,000 psi |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Thickness | 0.5 in |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Fabrication | Extruded |
Material Grade | 360 |
Yield Strength | 44,000 psi |
Material | Brass |
System of Measurement | Inch |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 6 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.006 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0018 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-15)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock