Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19888_48_0
Zoro # G108386447
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Shape Rectangular Bar
- Rockwell Hardness B78
- Width Tolerance +/-0.008 in
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19888_48_0
- Zoro # G108386447
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1 1/2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
System of Measurement | Inch |
Material | Brass |
Material Grade | 360 |
Thickness Tolerance | +/-0.005 in |
Temper | H02 |
Yield Strength | 44,000 psi |
Brinell Hardness | 141 |
Thickness | 1.25 in |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 1.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872500)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- SEEVUE Door and Window Screen, Stainless Steel, 36 in W, 100 ft L, 0.006 in Wire Dia, Black (3024119)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 36"L (BULK-RS-S40-19)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- Zoro Select Brass Bar Stock