Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19817_24_0
Zoro # G108386386
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Width Tolerance +/-0.0035 in
- Yield Strength 44,000 psi
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19817_24_0
- Zoro # G108386386
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0035 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Fabrication | Extruded |
Yield Strength | 44,000 psi |
Material | Brass |
Material Grade | 360 |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Thickness | 0.3125 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0035 in |
Mechanical Finish | Mill |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Temper | H02 |
Heat Treatable | No |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.3125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock