Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 19739_36_0
Zoro # G108386317
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Brass
- Yield Strength 44,000 psi
- System of Measurement Inch
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19739_36_0
- Zoro # G108386317
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 2 1/2 in |
Width Tolerance | +/-0.012 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Material | Brass |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Temper | H02 |
Thickness Tolerance | +/-0.005 in |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Brinell Hardness | 141 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Heat Treatable | No |
Thickness | 1 in |
Shape | Rectangular Bar |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black (3039017)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx24 In L (61P.125X12-24)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- Zoro Select Brass Bar Stock