Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1526_48_0
Zoro # G508386115
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness 1.5 in
- Mechanical Finish Mill
- System of Measurement Inch
- Yield Strength 44,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1526_48_0
- Zoro # G508386115
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Width Tolerance | +/-0.008 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Thickness | 1.5 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Heat Treatable | No |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.005 in |
Material | Brass |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 1.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock