Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1519_36_0
Zoro # G508386009
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Mechanical Finish Mill
- Thickness 1 in
- Brinell Hardness 141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1519_36_0
- Zoro # G508386009
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 36 in |
Width Tolerance | +/-0.012 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Thickness | 1 in |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.005 in |
Material | Brass |
Temper | H02 |
Tensile Strength | 55,000 psi |
Fabrication | Extruded |
Heat Treatable | No |
Rockwell Hardness | B78 |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- Zoro Select Brass Bar Stock