Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1505_12_0
Zoro # G308385653
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- System of Measurement Inch
- Rockwell Hardness B78
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1505_12_0
- Zoro # G308385653
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.012 in |
Overall Length | 12 in |
Overall Width | 3 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Thickness | 0.75 in |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Material | Brass |
Shape | Rectangular Bar |
Heat Treatable | No |
Temper | H02 |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.005 in |
Fabrication | Extruded |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black (3001228)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-100)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock