Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1502_48_0
Zoro # G908385718
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Fabrication Extruded
- Temper H02
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1502_48_0
- Zoro # G908385718
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 3/4 in |
Width Tolerance | +/-0.008 in |
Overall Length | 4 ft |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Temper | H02 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Thickness Tolerance | +/-0.005 in |
Thickness | 0.75 in |
Includes Material Certificate | Yes |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Material | Brass |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 3/4 in, Yield Strength 44,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- NATIONAL MFG/SPECTRUM BRANDS HHI 34x116x72 ALU Channel (N247-684)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- Zoro Select Brass Bar Stock