Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1498_12_0
Zoro # G108385884
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Temper H02
- Mechanical Finish Mill
- Heat Treatment No Heat Treatment
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1498_12_0
- Zoro # G108385884
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Temper | H02 |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
System of Measurement | Inch |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.0045 in |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
Heat Treatable | No |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Includes Material Certificate | Yes |
Material | Brass |
Brinell Hardness | 141 |
Thickness | 0.75 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- WARP BROTHERS Vinylpane Window 36Inx25Yd8Mil (8VP-3625)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock