Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1496_48_0
Zoro # G008385830
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Grade 360
- Thickness 0.625 in
- Yield Strength 44,000 psi
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1496_48_0
- Zoro # G008385830
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Width Tolerance | +/-0.012 in |
Overall Width | 3 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Material Grade | 360 |
Thickness | 0.625 in |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Brinell Hardness | 141 |
System of Measurement | Inch |
Material | Brass |
Rockwell Hardness | B78 |
Temper | H02 |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Thickness Tolerance | +/-0.005 in |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock