Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1494_36_0
Zoro # G508386504
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Temper H02
- Yield Strength 44,000 psi
- Thickness Tolerance +/-0.005 in
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1494_36_0
- Zoro # G508386504
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 36 in |
Width Tolerance | +/-0.008 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.005 in |
Tensile Strength | 55,000 psi |
Fabrication | Extruded |
Thickness | 0.625 in |
Includes Material Certificate | Yes |
Material Grade | 360 |
Heat Treatable | No |
Material | Brass |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Rockwell Hardness | B78 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 141 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_24_0)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 3ft Width x 10ft Length - Black (20-107)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock