Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1494_24_0
Zoro # G508386474
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatable No
- System of Measurement Inch
- Rockwell Hardness B78
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1494_24_0
- Zoro # G508386474
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +/-0.008 in |
Overall Width | 2 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatable | No |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Brinell Hardness | 141 |
Temper | H02 |
Material | Brass |
Thickness | 0.625 in |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.005 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (7366_72_0)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock