Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1491_48_0
Zoro # G508386481
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Mechanical Finish Mill
- Thickness Tolerance +/-0.0045 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1491_48_0
- Zoro # G508386481
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.005 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Fabrication | Extruded |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0045 in |
Material | Brass |
Heat Treatable | No |
System of Measurement | Inch |
Material Grade | 360 |
Shape | Rectangular Bar |
Tensile Strength | 55,000 psi |
Yield Strength | 44,000 psi |
Temper | H02 |
Includes Material Certificate | Yes |
Thickness | 0.625 in |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 1/4 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 12" x 24" x 1/8" Clear Plexiglass Acrylic Sheet, PK3 (ADI1224-3-C)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- K&S PRECISION METALS Copper Sheet Metal, .064"x4"x6" (6610)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- Zoro Select Brass Bar Stock