Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1489_48_0
Zoro # G508386443
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatment No Heat Treatment
- Fabrication Extruded
- Overall Length 4 ft
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1489_48_0
- Zoro # G508386443
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1 in |
Width Tolerance | +/-0.005 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Thickness Tolerance | +/-0.0045 in |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Thickness | 0.625 in |
Material | Brass |
Heat Treatable | No |
Shape | Rectangular Bar |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Temper | H02 |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x3/16 (BULK-RS-S60-255)
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- Zoro Select Brass Bar Stock