Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1489_12_0
Zoro # G508386405
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Heat Treatable No
- Brinell Hardness 141
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1489_12_0
- Zoro # G508386405
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +/-0.005 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Brinell Hardness | 141 |
Material Grade | 360 |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
System of Measurement | Inch |
Material | Brass |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0045 in |
Rockwell Hardness | B78 |
Thickness | 0.625 in |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
Temper | H02 |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- TRIM-LOK Rubber Edging, 19/64" H, 25 ft L, 3/8" W (X1003-25)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock