Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1487_48_0
Zoro # G508386375
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatment No Heat Treatment
- Overall Width 3/4 in
- Tensile Strength 55,000 psi
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1487_48_0
- Zoro # G508386375
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3/4 in |
Overall Length | 4 ft |
Width Tolerance | +/-0.005 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0045 in |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Heat Treatable | No |
Material | Brass |
Temper | H02 |
Brinell Hardness | 141 |
Thickness | 0.625 in |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Music Wire, Steel alloy, 15, 0.035 In (21035)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- Zoro Select Brass Bar Stock